2190-24R1.25-DMS-SS

COMPARE

2190-24R1.25-DMS-SS

Description
2190-24R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED

SYSTEM PLAST

Part # 125309S

BDI # 336656

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.63
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 5.732
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 143.002
Modular - Flat Top Size: 2190
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY

COMPARE

2190-24R1.5-DMS-SS

Description
2190-24R1.5-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE

SYSTEM PLAST

Part # 125310S

BDI # 24480810

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.63
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 5.732
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 143.002
Modular - Flat Top Size: 2190
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
2190-24R1-RMS-SS MPB

COMPARE

2190-24R1-RMS-SS MPB

Description
2190-24R1-RMS-SS MPB CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED

SYSTEM PLAST

Part # 125324RS

BDI # 336654

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.63
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 5.732
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 143.002
Modular - Flat Top Size: 2190
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY