815-27R23M-RMS

COMPARE

815-27R23M-RMS

Description
815-27R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE 2-PC MACHINED

SYSTEM PLAST

Part # 121199

BDI # 336389

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.5
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.57
Other Features: Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter: 165.1
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
815-27R1-DMS-SS

COMPARE

815-27R1-DMS-SS

Description
815-27R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE 2-PC MACHINED

SYSTEM PLAST

Part # 121200S

BDI # 336394

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.5
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.57
Other Features: Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter: 165.1
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
820-27R1-DMS-SS

COMPARE

820-27R1-DMS-SS

Description
820-27R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 121126S

BDI # 336446

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.5
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.57
Other Features: Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter: 165.1
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
800-27R1-DMS-SS

COMPARE

800-27R1-DMS-SS

Description
800-27R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED

SYSTEM PLAST

Part # 121308S

BDI # 336471

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.5
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.57
Other Features: Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter: 165.1
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
800-27R1.25-DMS-SS

COMPARE

800-27R1.25-DMS-SS

Description
800-27R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED

SYSTEM PLAST

Part # 121309S

BDI # 336472

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.5
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.57
Other Features: Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter: 165.1
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY