820A13B

COMPARE

820A13B

Description
820A13B CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A13B

BDI # 625508

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.228
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3.11
Other Features: Block Body
Pitch Diameter - Millimeter: 81.991
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
815A13B

COMPARE

815A13B

Description
815A13B CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 815A13B

BDI # 625451

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.228
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3.11
Other Features: Block Body
Global Part Number GPN: 569362
Pitch Diameter - Millimeter: 81.991
Mounting Method: Minimum Plain Bore

Price Inventory : Available to order
Request A Price QTY
3-MSNB2/MQNB-19-N SO 3/4IN SQ

COMPARE

3-MSNB2/MQNB-19-N SO 3/4IN SQ

Description
3-MSNB2/MQNB-19-N SO 3/4IN SQ ; SPROCKET

UNI-CHAINS MFG.

Part # 3-MSNB2/MQNB-19-N SO 3/4IN SQ

BDI # 21462318

Features

Bore Profile: Square
Pitch Diameter - Inch: 3.07
Pitch - Millimeter: 12.7
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 3.11
Outside Diameter - Millimeter: 78.994
Pitch Diameter - Millimeter: 77.978
Modular - Flat Top Size: M-SNB2/M-QNB
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
3-MSNB2/MQNB-19-N SO 1.5IN SQ

COMPARE

3-MSNB2/MQNB-19-N SO 1.5IN SQ

Description
3-MSNB2/MQNB-19-N SO 1.5IN SQ SPROCKET ; SPROCKET

UNI-CHAINS MFG.

Part # 2233MSN219N15SQ

BDI # 21580450

Features

Bore Profile: Square
Pitch Diameter - Inch: 3.07
Pitch - Millimeter: 12.7
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 3.11
Outside Diameter - Millimeter: 78.994
Pitch Diameter - Millimeter: 77.978
Modular - Flat Top Size: M-SNB2/M-QNB
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY