Page 1 of 30

Next

Compare
E6P-20TER-96SB

COMPARE

E6P-20TER-96SB

Description
E6P-20TER-96SB TROUGHING IDLER ; W/REM EB 96" BELT W 6" RLR 20DEG

PRECISION PULLEY

Part # E6P-20TER-96SB

BDI # 23171195

Features

Roller Width - Inch: 33.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 105
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY
E6P-20TESA-96SB

COMPARE

E6P-20TESA-96SB

Description
E6P-20TESA-96SB TROUGHING IDLER ; SELF-ALIGNING 96" BELT W 6" RLR 20DEG

PRECISION PULLEY

Part # E6P-20TESA-96SB

BDI # 23171225

Features

Roller Width - Inch: 33.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 105
Roller Material: Steel
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY
HE6P-20TER-96SB

COMPARE

HE6P-20TER-96SB

Description
HE6P-20TER-96SB TROUGHING IDLER ; W/REM EB 96" BELT W 6" RLR 20DEG

PRECISION PULLEY

Part # HE6P-20TER-96SB

BDI # 23161828

Features

Roller Width - Inch: 33.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 105
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY
E7P-20TESA-96SB

COMPARE

E7P-20TESA-96SB

Description
E7P-20TESA-96SB TROUGHING IDLER ; SELF-ALIGNING 96" BELT W 7" RLR 20DEG

PRECISION PULLEY

Part # E7P-20TESA-96SB

BDI # 23172230

Features

Roller Width - Inch: 33.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 105
Roller Material: Steel
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY
HE7P-35TESA-96SB

COMPARE

HE7P-35TESA-96SB

Description
HE7P-35TESA-96SB TROUGHING IDLER ; SELF-ALIGNING 96" BELT W 7" RLR 35DEG

PRECISION PULLEY

Part # HE7P35TESA96SB

BDI # 23138560

Features

Roller Width - Inch: 33.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 105
Roller Material: Steel
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY