Page 1 of 7

Next

Compare
C6-LUFL-33.75

COMPARE

C6-LUFL-33.75

Description
C6-LUFL-33.75 RETURN RETRO ROLLER ; LUFF BROACH END

PRECISION PULLEY

Part # C6-LUFL-33.75

BDI # 23140815

Features

Roller Width - Inch: 33.75
Roller Width - Millimeter: 857.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Luff Broach End | No Nut
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
HE6-TE-96SB

COMPARE

HE6-TE-96SB

Description
HE6-TE-96SB TROUGHING IDLER ROLLER ; 96" BELT W 6" RLR

PRECISION PULLEY

Part # HE6-TE-96SB

BDI # 23160894

Features

Roller Width - Inch: 33.75
Roller Width - Millimeter: 857.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: 0.25 Inch Thickness Steel Can
Belt Width - Millimeter: 2438.4
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
E6-GMTE-33.75

COMPARE

E6-GMTE-33.75

Description
E6-GMTE-33.75 TROUGHING RETRO ROLLER ; GOODMAN ZINC NUT

PRECISION PULLEY

Part # E6-GMTE-33.75

BDI # 23160116

Features

Roller Width - Inch: 33.75
Roller Width - Millimeter: 857.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Goodman Zinc Nut
Belt Width - Millimeter: 2438.4
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
D5-LUFL-33.75

COMPARE

D5-LUFL-33.75

Description
D5-LUFL-33.75 RETURN RETRO ROLLER ; LUFF BROACH END

PRECISION PULLEY

Part # D5-LUFL-33.75

BDI # 23150337

Features

Roller Width - Inch: 33.75
Roller Width - Millimeter: 857.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Luff Broach End | No Nut
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
E6-CRTE-33.75

COMPARE

E6-CRTE-33.75

Description
E6-CRTE-33.75 TROUGHING RETRO ROLLER ; CONTINENTAL ZINC NUT

PRECISION PULLEY

Part # E6-CRTE-33.75

BDI # 23168802

Features

Roller Width - Inch: 33.75
Roller Width - Millimeter: 857.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Continental Zinc Nut
Belt Width - Millimeter: 2438.4
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY