B5-RI-48SB

COMPARE

B5-RI-48SB

Description
B5-RI-48SB RETURN IDLER ROLLER ; RBR DISC 48" BELT W 5" RLR

PRECISION PULLEY

Part # B5-RI-48SB

BDI # 23176064

Features

Roller Width - Inch: 50.25
Roller Width - Millimeter: 1276.35
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Request A Price QTY
B4-RI-48SB

COMPARE

B4-RI-48SB

Description
B4-RI-48SB RETURN IDLER ROLLER ; RBR DISC 48" BELT W 4" RLR

PRECISION PULLEY

Part # B4-RI-48SB

BDI # 23179798

Features

Roller Width - Inch: 50.25
Roller Width - Millimeter: 1276.35
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Request A Price QTY
D5-SSRI-50.25

COMPARE

D5-SSRI-50.25

Description
D5-SSRI-50.25 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT

PRECISION PULLEY

Part # D5-SSRI-50.25

BDI # 23157520

Features

Roller Width - Inch: 50.25
Roller Width - Millimeter: 1276.35
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Superior Steel Nut
Belt Width - Millimeter: 1219.2
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
D6-SSRI-50.25

COMPARE

D6-SSRI-50.25

Description
D6-SSRI-50.25 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT

PRECISION PULLEY

Part # D6-SSRI-50.25

BDI # 23166484

Features

Roller Width - Inch: 50.25
Roller Width - Millimeter: 1276.35
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Superior Steel Nut
Belt Width - Millimeter: 1219.2
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY