E7-TET-84SB
Description
E7-TET-84SB TROUGHING IDLER ROLLER ; W/ADPTR 84" BELT W 7" RLR
Part # E7-TET-84SB
BDI # 23172110
Features
Roller Width - Inch:
29.75
Roller Width - Millimeter:
755.65
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
2133.6
Product Name:
Roller
Belt Width - Inch:
84
E6-GMTE-29.75
Description
E6-GMTE-29.75 TROUGHING RETRO ROLLER ; GOODMAN ZINC NUT
Part # E6-GMTE-29.75
BDI # 23160112
Features
Roller Width - Inch:
29.75
Roller Width - Millimeter:
755.65
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
2133.6
Product Name:
Roller
HE6-TE-84SB
Description
HE6-TE-84SB TROUGHING IDLER ROLLER ; 84" BELT W 6" RLR
Part # HE6-TE-84SB
BDI # 23160886
Features
Roller Width - Inch:
29.75
Roller Width - Millimeter:
755.65
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
2133.6
Product Name:
Roller
HE7-TE-84SB
Description
HE7-TE-84SB TROUGHING IDLER ROLLER ; 84" BELT W 7" RLR
Part # HE7-TE-84SB
BDI # 23172529
Features
Roller Width - Inch:
29.75
Roller Width - Millimeter:
755.65
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
2133.6
Product Name:
Roller
HE6-TET-84SB
Description
HE6-TET-84SB TROUGHING IDLER ROLLER ; W/ADPTR 84" BELT W 6" RLR
Part # HE6-TET-84SB
BDI # 23160929
Features
Roller Width - Inch:
29.75
Roller Width - Millimeter:
755.65
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
2133.6
Product Name:
Roller