Page 1 of 2

Next

Compare
12CH19B5

COMPARE

12CH19B5

Description
12CH19B5 BEARING HANGER ; 12" X 2 7/16" 19B -OIL

MARTIN SPROCKET & GR

Part # 12CH19B5

BDI # 614917

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 9.25
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 234.95

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 431.8
Other Features: 12 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch: 17

Price Inventory : Available to order
Request A Price QTY
12CHU19B5

COMPARE

12CHU19B5

Description
12CHU19B5 BEARING HANGER ; 12" X 2 7/16" 19B U BOLT

MARTIN SPROCKET & GR

Part # 12CHU19B5

BDI # 614915

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 9.25
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 234.95

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 431.8
Other Features: 12 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
Length - Inch: 17

Price Inventory : Available to order
Request A Price QTY
14CHU19B5

COMPARE

14CHU19B5

Description
14CHU19B5 BEARING HANGER ; 14" X 2 7/16" 19B U BOLT

MARTIN SPROCKET & GR

Part # 14CHU19B5

BDI # 615453

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 11
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 279.4

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 488.95
Other Features: 14 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
Length - Inch: 19.25

Price Inventory : Available to order
Request A Price QTY
14CH19B5

COMPARE

14CH19B5

Description
14CH19B5 BEARING HANGER ; 14" X 2 7/16" 19B -OIL

MARTIN SPROCKET & GR

Part # 14CH19B5

BDI # 615454

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 11
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 279.4

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 488.95
Other Features: 14 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch: 19.25

Price Inventory : Available to order
Request A Price QTY
VG-J288-188-10

COMPARE

VG-J288-188-10

Description
VG-J288-188-10 J LEG GUIDE PROFILE ; NON-RETURNABLE UHMW 3/16"X2-7/8" 10FT

SYSTEM PLAST

Part # VG-J288-188-10

BDI # 338376

Features

Series: 2-7/8" J-Legs
Track Width - Millimeter: 73.152
Length - Feet: 10
Track Width - Inch: 2.88
Height - Millimeter: 11.684

Height - Inch: 0.46
Inch - Metric: Inch
Material: UHMW-PE
Other Features: Price is per Foot | Designed to Hold Tight onto 11 Ga or 12 Ga Sheet Metal or 1/8 Inch Bar
Product Name: Chain Guide | Wear Strip

Price Inventory : Available to order
Request A Price QTY