Page 1 of 3

Next

Compare
25B15 5/16B 1/16KW

COMPARE

25B15 5/16B 1/16KW

Description
25B15 5/16B 1/16KW SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/4IN PITCH

MARTIN SPROCKET & GR

Part # 25B15 5/16B 1/16KW

BDI # 21515795

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 4.81
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.304
Other Features: Simplex Type
Pitch Diameter - Millimeter: 122.17
Mounting Method: Finished Bore

Price Inventory : In stock
Request A Price QTY
25BS22H X 5/16

COMPARE

25BS22H X 5/16

Description
25BS22H X 5/16 ROLLER CHAIN SPROCKET ; 1/4IN P 22T 5/16IN BORE HARDEN TOOTH

TRITAN

Part # 2101059886

BDI # 22346318

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.757

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.889
Pitch Diameter - Millimeter: 44.628
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
25BS12H X 5/16

COMPARE

25BS12H X 5/16

Description
25BS12H X 5/16 ROLLER CHAIN SPROCKET ; 1/4IN P 12T 5/16IN BORE HARDEN TOOTH

TRITAN

Part # 2101059806

BDI # 22346172

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0.966

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.083
Pitch Diameter - Millimeter: 24.536
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
25BS11H X 5/16

COMPARE

25BS11H X 5/16

Description
25BS11H X 5/16 ROLLER CHAIN SPROCKET ; 1/4IN P 11T 5/16IN BORE HARDEN TOOTH

TRITAN

Part # 2101059803

BDI # 22346166

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0.887

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.002
Pitch Diameter - Millimeter: 22.53
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
25BS18H X 5/16

COMPARE

25BS18H X 5/16

Description
25BS18H X 5/16 ROLLER CHAIN SPROCKET ; 1/4IN P 18T 5/16IN BORE HARDEN TOOTH

TRITAN

Part # 2101059845

BDI # 22346240

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.44

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.568
Pitch Diameter - Millimeter: 36.576
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY