Page 1 of 17

Next

Compare
60B40 REBORED TO 3IN

COMPARE

60B40 REBORED TO 3IN

Description
60B40 REBORED TO 3IN RLR CHAIN SPROCKET ; 40 TEETH 9.98" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 60B40 REBORED TO 3IN

BDI # 21552520

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.56

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.98
Pitch Diameter - Millimeter: 242.824
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
60B31 X 3IN KW 2SS

COMPARE

60B31 X 3IN KW 2SS

Description
60B31 X 3IN KW 2SS CHAIN SPROCKET ; 60 ANSI 31 TEETH 3" BORE

MARTIN SPROCKET & GR

Part # 60B31 X 3IN KW 2SS

BDI # 25203147

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 7.413
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.826
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 188.3
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
H160C18 X 3IN KW 2SS MTO

COMPARE

H160C18 X 3IN KW 2SS MTO

Description
H160C18 X 3IN KW 2SS CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # A160B18

BDI # 24157402

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 11.518
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.542
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 292.55
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
80-4BS29 X 3IN KW SS

COMPARE

80-4BS29 X 3IN KW SS

Description
80-4BS29 X 3IN KW SS CHN SPROCKET ; 29T 80-4 CHAIN

MARTIN SPROCKET & GR

Part # 80-4BS29 X 3IN KW SS

BDI # 25952678

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 9.249
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.795
Other Features: With Set Screw
Pitch Diameter - Millimeter: 234.93
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
D120BS15-3 ALT

COMPARE

D120BS15-3 ALT

Description
D120BS15-3 ALT RLR CHAIN SPROCKET ; DBL 3" BORE 3/4 X 3/8 KW

MARTIN SPROCKET & GR

Part # D120BS15-3 ALT

BDI # 23776367

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.215

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.956
Pitch Diameter - Millimeter: 183.25
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY