12022 4 15/16

COMPARE

12022 4 15/16

Description
12022 4 15/16 CHAIN CPLG HUB ; 120 CHAIN 22 TEETH

MARTIN SPROCKET & GR

Part # 12022 4 15/16

BDI # 615223

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.33

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 222.25
Hub Diameter - Inch: 8.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Request A Price QTY
F100C84 X 4-15/16 KW 2SS

COMPARE

F100C84 X 4-15/16 KW 2SS

Description
F100C84 X 4-15/16 KW 2SS RLR CHAIN SPRKT ; 4-15/16" BORE 84 TEETH

MARTIN SPROCKET & GR

Part # F100C84 X 4-15/16 KW 2SS

BDI # 22966871

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 33.43
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 34.158
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 849.13
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
D120B30Z X 4-15/16 1-1/4X5/8KW 2SS MTO

COMPARE

D120B30Z X 4-15/16 1-1/4X5/8KW 2SS MTO

Description
D120B30Z X 4-15/16 1-1/4X5/8KW 2SS MTO ; ROLLER CHAIN SPROCKET

TSUBAKI

Part # D120B30Z X 4-15/16 1-1/4X5/8KW 2SS MTO

BDI # 25261404

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 14.351
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.171
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 364.515
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
H240B13F X 4-15/16 KW 2SS

COMPARE

H240B13F X 4-15/16 KW 2SS

Description
H240B13 X 4-15/16 KW 2SS RLR CHAIN SPRKT ; 4-15/16" BORE 13 HARDENED TEETH

TSUBAKI

Part # 240B13F X 4R KW 2SS

BDI # 23683177

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 12.536
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.97
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 318.414
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
D200C60H X 4-15/16

COMPARE

D200C60H X 4-15/16

Description
D200C60H X 4-15/16 CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # D200C60H X 4-15/16

BDI # 25953181

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 47.768

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 49.202
Pitch Diameter - Millimeter: 1213.307
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY