Page 1 of 34714

Next

Compare
GD81A

COMPARE

GD81A

Description
GD81A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON

BOSTON GEAR

Part # 11206

BDI # 161749

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 6.75
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 667298
Pressure Angle: 14.5

Price Inventory : In stock
Request A Price QTY
GB73B

COMPARE

GB73B

Description
GB73B CHANGE SPUR GEAR ; CAST IRON

BOSTON GEAR

Part # 11006

BDI # 161649

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 4.563
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: Web Style | Type B | With 2 Keyways
Global Part Number GPN: 667306
Pressure Angle: 14.5

Price Inventory : In stock
Request A Price QTY
SNW 32X5.1/2

COMPARE

SNW 32X5.1/2

Description
SNW 32X5.1/2 BRG ADAPTER SLEEVE

SKF

Part # SNW 32X5.1/2

BDI # 1268006

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 116.281
Length Thru Bore - Inch: 4.578
Bore - Millimeter: 139.7

Bore - Inch: 5.5
Other Features: Tapered Threaded Sleeve

Price Inventory : In stock
$ 400.35 / each QTY
4535 2-7/8

COMPARE

4535 2-7/8

Description
4535 2.7/8 TAPER LOCK BUSHING ; NON-RETURNABLE

GATES

Part # 78587214

BDI # 1106988

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.375
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 161.925

Bore - Millimeter: 73.025
Bore - Inch: 2.875
Global Part Number GPN: 461588
Bushing Series: 4535

Price Inventory : In stock
Request A Price QTY
P34-14MGT-85

COMPARE

P34-14MGT-85

Description
P34-14MGT-85 SYNCHRONOUS PULLEY ; 34GROVES 14MM P 85MM W

GATES

Part # 77118034

BDI # 1125639

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 165.1
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 93.472

Face Width - Inch: 3.68
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 151.511
Mounting Method: Bushed

Price Inventory : In stock
Request A Price QTY