30 HSB X 2.75 STL OMEGA 7390414
Description
30 HSB X 2.75 STL OMEGA 7390414 ; NON-RETURNABLE 7390414 COUPLING HUB
Part # 30 HSB X 2.75 STL OMEGA 7390414
BDI # 18139851
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
40 HSB X 2.25 STL OMEGA 7300674
Description
40 HSB X 2.25 STL OMEGA 7300674 ; NON-RETURNABLE HUB
Part # 40 HSB X 2.25 STL OMEGA 7300674
BDI # 18140427
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
30 HSB X 2.500 STL OMEGA 7300667
Description
30 HSB X 2.500 STL OMEGA 7300667 ; NON-RETURNABLE HUB
Part # 30 HSB X 2.500 STL OMEGA 7300667
BDI # 18139848
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
20 HSB X 2.25 STL OMEGA 7300658
Description
20 HSB X 2.25 STL OMEGA 7300658 ; NON-RETURNABLE COUPLING HUB
Part # 20 HSB X 2.25 STL OMEGA 7300658
BDI # 18139265
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
50 HSB X 2.875 STL OMEGA 7300683
Description
50 HSB X 2.875 STL OMEGA 7300683 ; NON-RETURNABLE HUB
Part # 50 HSB X 2.875 STL OMEGA 7300683
BDI # 18140796
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.125
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs