Page 1 of 27

Next

Compare
5018 1 7/8

COMPARE

5018 1 7/8

Description
5018 1 7/8 CHAIN CPLG HUB ; 1-7/8" BORE 2-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 5018 1 7/8

BDI # 622196

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.92

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 43.16 / each QTY
FB5018 X 1 7/8

COMPARE

FB5018 X 1 7/8

Description
FB5018 X 1 7/8 CHAIN CPLG FLG

DODGE

Part # 099204

BDI # 251583

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.946
Length Thru Bore - Millimeter: 42.875

Length Thru Bore - Inch: 1.688
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Request A Price QTY
FB6018 X 1 7/8

COMPARE

FB6018 X 1 7/8

Description
FB6018 X 1 7/8 CHAIN CPLG FLG ; 1.875" BORE X 3.5" DIA HUB

DODGE

Part # 099121

BDI # 251534

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 4.7
Length Thru Bore - Millimeter: 47.625

Length Thru Bore - Inch: 1.875
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Request A Price QTY
60FB24X1.875

COMPARE

60FB24X1.875

Description
60FB24X1.875 ROLLER CHAIN SPROCKET

LINN GEAR

Part # 60FB24X1.875

BDI # 585564

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.746

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.147
Pitch Diameter - Millimeter: 145.95
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
60FB17X1.875

COMPARE

60FB17X1.875

Description
60FB17X1.875 ROLLER CHAIN SPROCKET

LINN GEAR

Part # 60FB17X1.875

BDI # 585487

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.082

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.462
Pitch Diameter - Millimeter: 103.683
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY