F 3.5E RIGID 2.749/2.750 KW

COMPARE

F 3.5E RIGID 2.749/2.750 KW

Description
F 3.5E RIGID 2.749/2.750 KW ; POR

TIMKEN LOVEJOY

Part # F 3.5E RIGID 2.749/2.750 KW

BDI # 19075157

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Hub Diameter - Inch: 6.5
Coupling Type: Gear Coupling
Torque: 151200In-Lbs

Price Inventory : Available to order
Request A Price QTY