HD120B16F X 3-1/16

COMPARE

HD120B16F X 3-1/16

Description
HD120B16 X 3-1/16 RLR CHAIN SPROCKET ; 120 CHAIN 16 TEETH 2 STRD 3-1/16IN BORE

TSUBAKI

Part # D120B16F X 3A

BDI # 21972692

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.689

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.441
Pitch Diameter - Millimeter: 195.29
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
H80B38F X 3-1/16

COMPARE

H80B38F X 3-1/16

Description
H80B38 X 3-1/16 RLR CHAIN SPROCKET ; 80 CHAIN 38 TEETH TYPE B 3-1/16IN BORE

TSUBAKI

Part # 80B38F X 3A

BDI # 21972426

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.11

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.668
Pitch Diameter - Millimeter: 307.59
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY