F 3 3.0665/3.0670 3/4X3/8 KW

COMPARE

F 3 3.0665/3.0670 3/4X3/8 KW

Description
F 3 3.0665/3.0670 3/4X3/8 KW ; POR

TIMKEN LOVEJOY

Part # F 3 3.0665/3.0670 3/4X3/8 KW

BDI # 19075070

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 143.002
Hub Diameter - Inch: 5.63
Coupling Type: Gear Coupling
Torque: 94500In-Lbs

Price Inventory : Available to order
Request A Price QTY