Page 1 of 5

Next

Compare
FX 4E HUB RGD 97MM P7 28X6.4MMKW

COMPARE

FX 4E HUB RGD 97MM P7 28X6.4MMKW

Description
FX 4E HUB RGD 97MM P7 28X6.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790442282

BDI # 23199793

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Request A Price QTY
FX 2.5E HUB RGD 97MM P7 28X6.4MMKW

COMPARE

FX 2.5E HUB RGD 97MM P7 28X6.4MMKW

Description
FX 2.5E HUB RGD 97MM P7 28X6.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790438909

BDI # 23196668

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Request A Price QTY
FX 4.5SM HUB RGD 97MM P7 28X6.4MMKW

COMPARE

FX 4.5SM HUB RGD 97MM P7 28X6.4MMKW

Description
FX 4.5SM HUB RGD 97MM P7 28X6.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790444064

BDI # 23202034

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Request A Price QTY
FX 3S HUB RGD 97MM P7 28X6.4MMKW

COMPARE

FX 3S HUB RGD 97MM P7 28X6.4MMKW

Description
FX 3S HUB RGD 97MM P7 28X6.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790440278

BDI # 23198024

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Request A Price QTY
FX 2.5S HUB RGD 97MM P7 28X6.4MMKW

COMPARE

FX 2.5S HUB RGD 97MM P7 28X6.4MMKW

Description
FX 2.5S HUB RGD 97MM P7 28X6.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790439010

BDI # 23196870

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Request A Price QTY