14MX-63S-37-3525

COMPARE

14MX-63S-37-3525

Description
14MX-63S-37-3525 TAPER LOCK SPROCKET

DODGE

Part # 482072

BDI # 20508859

Features

Pitch Diameter - Inch: 11.053
Flange Outside Diameter - Millimeter: 294.462
Inch - Metric: Metric
Outside Diameter - Inch: 10.943
Face Width - Millimeter: 52.324

Face Width - Inch: 2.06
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 280.746
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY