Page 1 of 6

Next

Compare
03B-31A

COMPARE

03B-31A

Description
03B-31A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001087

BDI # 18117626

Features

Chain Pitch - Inch: 0.197
Chain Size: 03B-1
Chain Pitch - Millimeter: 5
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.946

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.031
Pitch Diameter - Millimeter: 49.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
03B-24A

COMPARE

03B-24A

Description
03B-24A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001080

BDI # 18117619

Features

Chain Pitch - Inch: 0.197
Chain Size: 03B-1
Chain Pitch - Millimeter: 5
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.508

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.594
Pitch Diameter - Millimeter: 38.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
03B-25A

COMPARE

03B-25A

Description
03B-25A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001081

BDI # 18117620

Features

Chain Pitch - Inch: 0.197
Chain Size: 03B-1
Chain Pitch - Millimeter: 5
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.57

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.654
Pitch Diameter - Millimeter: 39.89
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
03B-32A

COMPARE

03B-32A

Description
03B-32A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001088

BDI # 18117627

Features

Chain Pitch - Inch: 0.197
Chain Size: 03B-1
Chain Pitch - Millimeter: 5
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.008

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.094
Pitch Diameter - Millimeter: 51.01
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
03B-29A

COMPARE

03B-29A

Description
03B-29A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001085

BDI # 18117624

Features

Chain Pitch - Inch: 0.197
Chain Size: 03B-1
Chain Pitch - Millimeter: 5
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.821

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.906
Pitch Diameter - Millimeter: 46.25
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY