50A45

COMPARE

50A45

Description
50A45 ROLLER CHAIN SPROCKET ; 5/8" P 45T 21/32" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 50A45

BDI # 621188

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 8.96
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.313
Global Part Number GPN: 31747
Pitch Diameter - Millimeter: 227.58
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 29.57 / each QTY