Page 1 of 9

Next

Compare
3/4 FB56PSG3A 2 1.5 1170 APG GM

COMPARE

3/4 FB56PSG3A 2 1.5 1170 APG GM

Description
3/4 FB56PSG3A 2 1.5 1170 APG GM GRMTR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP3421170

BDI # 287900

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 1166.7
Reducer Type: Parallel
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Single Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted

Price Inventory : Available to order
Request A Price QTY
250SM6A 1.5 C1 STD

COMPARE

250SM6A 1.5 C1 STD

Description
250SM6A 1.5 C1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85330

BDI # 288884

Features

Mounting Frame: 250TC
Nominal Max Input Rating: 60HP
Nominal Max Output RPM: 1166.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 86.106
Nominal Center Distance - Inch: 3.39
Other Features: Single Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 18.85

Price Inventory : Available to order
Request A Price QTY
140SM2A 1.5 C1 STD

COMPARE

140SM2A 1.5 C1 STD

Description
140SM2A 1.5 C1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85817

BDI # 289175

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 1166.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 37.592
Nominal Center Distance - Inch: 1.48
Other Features: Single Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 11.4

Price Inventory : Available to order
Request A Price QTY
184SM5A 1.5 C1 STD 1.125

COMPARE

184SM5A 1.5 C1 STD 1.125

Description
184SM5A 1.5 C1 STD 1.125 APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85215

BDI # 288771

Features

Mounting Frame: 180TC
Nominal Max Input Rating: 30HP
Nominal Max Output RPM: 1166.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 71.12
Nominal Center Distance - Inch: 2.8
Other Features: Single Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 16.94

Price Inventory : Available to order
Request A Price QTY
3/4 FB56PSG3A 1 1.5 1170 APG GM

COMPARE

3/4 FB56PSG3A 1 1.5 1170 APG GM

Description
3/4 FB56PSG3A 1 1.5 1170 APG GM GRMTR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP3411170

BDI # 287876

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 1166.7
Reducer Type: Parallel
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Single Reduction | Class 1 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted

Price Inventory : Available to order
Request A Price QTY