Page 1 of 2

Next

Compare
180CM0021A 02880K1 STD

COMPARE

180CM0021A 02880K1 STD

Description
180CM0021A 02880K1 STD REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60284

BDI # 288212

Features

Mounting Frame: 180TC
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 6.1
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.548
Nominal Center Distance - Inch: 2.62
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 17.219

Price Inventory : Available to order
Request A Price QTY
140CM0016A 02880K1

COMPARE

140CM0016A 02880K1

Description
140CM0016A 02880K1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60243

BDI # 288179

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 6.1
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 13.315

Price Inventory : Available to order
Request A Price QTY
56CM21A 288.1 K1

COMPARE

56CM21A 288.1 K1

Description
56CM21A 288.1 K1 REDUCER

MASTER POWER TRANS

Part # M94420

BDI # 289224

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 6.1
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.548
Nominal Center Distance - Inch: 2.62
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 15.563

Price Inventory : Available to order
Request A Price QTY
56CM16A 288.1 K1

COMPARE

56CM16A 288.1 K1

Description
56CM16A 288.1 K1 REDUCER

MASTER POWER TRANS

Part # M94415

BDI # 289219

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 6.1
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 13.315

Price Inventory : Available to order
Request A Price QTY
180CM0040A 02880K1

COMPARE

180CM0040A 02880K1

Description
180CM0040A 02880K1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60343

BDI # 288258

Features

Mounting Frame: 180TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 6.1
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 127
Nominal Center Distance - Inch: 5
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 27.969

Price Inventory : Available to order
Request A Price QTY