Page 1 of 11

Next

Compare
3/4 FB56PTG4A 3 70.6 25 APG GM

COMPARE

3/4 FB56PTG4A 3 70.6 25 APG GM

Description
3/4 FB56PTG4A 3 70.6 25 APG GM GEARMOTOR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP3430025

BDI # 287905

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 24.8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 34.29
Nominal Center Distance - Inch: 1.35
Other Features: Triple Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted
Overall Length - Inch: 23.56

Price Inventory : Available to order
Request A Price QTY
210TM7A 70.6 A1 STD

COMPARE

210TM7A 70.6 A1 STD

Description
210TM7A 70.6 A1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85409

BDI # 288962

Features

Mounting Frame: 210TC
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 24.8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 75.438
Nominal Center Distance - Inch: 2.97
Other Features: Triple Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 25.57

Price Inventory : Available to order
Request A Price QTY
360TM8A 70.6 A1 STD

COMPARE

360TM8A 70.6 A1 STD

Description
360TM8A 70.6 A1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85580

BDI # 289121

Features

Mounting Frame: 360TC
Nominal Max Input Rating: 30HP
Nominal Max Output RPM: 24.8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 96.266
Nominal Center Distance - Inch: 3.79
Other Features: Triple Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 32.47

Price Inventory : Available to order
Request A Price QTY
250TM7A 70.6 A1 STD

COMPARE

250TM7A 70.6 A1 STD

Description
250TM7A 70.6 A1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85429

BDI # 288982

Features

Mounting Frame: 250TC
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 24.8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 75.438
Nominal Center Distance - Inch: 2.97
Other Features: Triple Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 25.57

Price Inventory : Available to order
Request A Price QTY
140TM0005A 70.6 A1 STD

COMPARE

140TM0005A 70.6 A1 STD

Description
140TM0005A 70.6 A1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85211

BDI # 288767

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 24.8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 41.656
Nominal Center Distance - Inch: 1.64
Other Features: Triple Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 19.73

Price Inventory : Available to order
Request A Price QTY