Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
171.45
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
241.3
Coupling Type:
Elastomeric Coupling
Torque:
39500In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
196.85
Coupling Type:
Elastomeric Coupling
Torque:
39500In-Lbs
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
241.3
Coupling Type:
Elastomeric Coupling
Torque:
39500In-Lbs
80M HRB METRIC HUB OMEGA 7300710M1
Description
80M HRB METRIC HUB OMEGA 7300710M1 ; NON-RETURNABLE CPLG HUB
Part # 80M HRB METRIC HUB OMEGA 7300710M1
BDI # 24125782
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.26
Length Thru Bore - Millimeter:
114
Hub Diameter - Millimeter:
240
Hub Diameter - Inch:
9.449
Coupling Type:
Elastomeric Coupling
Torque:
4460Nm
80M HTL HUB OMEGA 7300845M1
Description
80M HTL HUB OMEGA 7300845M1 ; POR MTO CPLG HUB
Part # 80M HTL HUB OMEGA 7300845M1
BDI # 24124952
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.26
Length Thru Bore - Millimeter:
102
Other Features:
Taper Lock Bushing
Hub Diameter - Millimeter:
240
Coupling Type:
Elastomeric Coupling
Torque:
4460Nm