GF110CS-PBH

COMPARE

GF110CS-PBH

Description
GF110CS-PBH COUPLING HUB ; GO-FLEX PLAIN BORE STK

MARTIN SPROCKET & GR

Part # GF110CS-PBH

BDI # 24657944

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 15.09

Length Thru Bore - Millimeter: 156.972
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 279.4
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Request A Price QTY
GF110HT-INS

COMPARE

GF110HT-INS

Description
GF110HT-INS COUPLING INSERT ; GO-FLEX STK

MARTIN SPROCKET & GR

Part # GF110HT-INS

BDI # 24657946

Features

Component: Insert
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 15.93
Outside Diameter - Millimeter: 404.622

Other Features: Components May or May Not Intermix Among Brands | Go-Flex | Hi-Temperature | White
Coupling Type: Jaw Coupling
Torque: 565000In-Lbs

Price Inventory : Available to order
Request A Price QTY
GF110MD-INS

COMPARE

GF110MD-INS

Description
GF110MD-INS COUPLING INSERT ; GO-FLEX STK

MARTIN SPROCKET & GR

Part # GF110MD-INS

BDI # 24657947

Features

Component: Insert
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 15.93
Outside Diameter - Millimeter: 404.622

Other Features: Components May or May Not Intermix Among Brands | Go-Flex | Medium Duty | Dark Blue
Coupling Type: Jaw Coupling
Torque: 565000In-Lbs

Price Inventory : Available to order
Request A Price QTY
GF110SD-INS

COMPARE

GF110SD-INS

Description
GF110SD-INS COUPLING INSERT ; GO-FLEX STK

MARTIN SPROCKET & GR

Part # GF110SD-INS

BDI # 24657949

Features

Component: Insert
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 15.93
Outside Diameter - Millimeter: 404.622

Other Features: Components May or May Not Intermix Among Brands | Go-Flex | Standard Duty | Red
Coupling Type: Jaw Coupling
Torque: 300000In-Lbs

Price Inventory : Available to order
Request A Price QTY
GF110XD-INS

COMPARE

GF110XD-INS

Description
GF110XD-INS COUPLING INSERT ; GO-FLEX STK

MARTIN SPROCKET & GR

Part # GF110XD-INS

BDI # 24657951

Features

Component: Insert
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 15.93
Outside Diameter - Millimeter: 404.622

Other Features: Components May or May Not Intermix Among Brands | Go-Flex | Extreme Duty | Black
Coupling Type: Jaw Coupling
Torque: 870000In-Lbs

Price Inventory : Available to order
Request A Price QTY