Page 1 of 17

Next

Compare
32A24

COMPARE

32A24

Description
32A24 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A24

BDI # 618487

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 15.322
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 16.392
Other Features: Simplex Type
Global Part Number GPN: 570237
Pitch Diameter - Millimeter: 389.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
2082A24H

COMPARE

2082A24H

Description
2082A24H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 2082A24

BDI # 17159126

Features

Chain Pitch - Inch: 2
Chain Size: 2082
Pitch Diameter - Inch: 15.323
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 16.39
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572170
Pitch Diameter - Millimeter: 389.204
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
D160B24H

COMPARE

D160B24H

Description
D160B24H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D160B24

BDI # 17159968

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 15.322
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.392
Global Part Number GPN: 37193
Pitch Diameter - Millimeter: 389.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
160F24H

COMPARE

160F24H

Description
160F24H ROLLER CHAIN SPROCKET ; QD SABERTOOTH

MARTIN SPROCKET & GR

Part # 160F24H

BDI # 616061

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 15.322
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 16.392
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31315
Pitch Diameter - Millimeter: 389.19
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
160F24

COMPARE

160F24

Description
160F24 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # 160F24

BDI # 616060

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 15.322
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 16.392
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31314
Pitch Diameter - Millimeter: 389.19
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY