Page 1 of 8

Next

Compare
2B160SK

COMPARE

2B160SK

Description
2B160SK V-BELT PULLEY ; 16.35" OD 2 GROOVE SK BUSHING CAST IRON

POWERDRIVE LLC

Part # 2B160SK

BDI # 741881

Features

Inch - Metric: Inch
Outside Diameter - Inch: 16.35
Outside Diameter - Millimeter: 415.29
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 587083
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 2

Price Inventory : In stock
Request A Price QTY
3TC160-Q1

COMPARE

3TC160-Q1

Description
3TC160-Q1

POWERDRIVE LLC

Part # 3TC160Q1

BDI # 742724

Features

Inch - Metric: Inch
Outside Diameter - Inch: 16.4
Outside Diameter - Millimeter: 416.56
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style

Global Part Number GPN: 588080
Mounting Method: Bushed
Belt Series: C
Bushing Size: Q1
Number of Grooves: 3

Price Inventory : Available to order
Request A Price QTY
80A50

COMPARE

80A50

Description
80A50 ROLLER CHAIN SPROCKET ; 50T 16.500" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A50

BDI # 747544

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.926

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.495
Pitch Diameter - Millimeter: 404.52
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
1C160SF

COMPARE

1C160SF

Description
1C160SF V-BELT PULLEY ; 16.40" OD 1 GROOVE SF BUSHING CAST IRON

POWERDRIVE LLC

Part # 1C160SF

BDI # 740280

Features

Inch - Metric: Inch
Outside Diameter - Inch: 16.4
Outside Diameter - Millimeter: 416.56
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 587675
Mounting Method: Bushed
Belt Series: C
Bushing Size: SF
Number of Grooves: 1

Price Inventory : Available to order
Request A Price QTY
2C160SF

COMPARE

2C160SF

Description
2C160SF V-BELT PULLEY ; 16.40" OD 2 GROOVE SF BUSHING CAST IRON

POWERDRIVE LLC

Part # 2C160SF

BDI # 741916

Features

Inch - Metric: Inch
Outside Diameter - Inch: 16.4
Outside Diameter - Millimeter: 416.56
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 587929
Mounting Method: Bushed
Belt Series: C
Bushing Size: SF
Number of Grooves: 2

Price Inventory : Available to order
Request A Price QTY