80QD70-E

COMPARE

80QD70-E

Description
80QD70-E ROLLER CHAIN SPROCKET ; 1" PITCH 70T 22.87" E BUSHING

POWERDRIVE LLC

Part # 80QD70-E

BDI # 748001

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 22.289
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 22.867
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 566.15
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
80B70

COMPARE

80B70

Description
80B70 ROLLER CHAIN SPROCKET ; 70T 22.870" OD 1 1/2" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B70

BDI # 747959

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.289

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.867
Pitch Diameter - Millimeter: 566.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
80A70

COMPARE

80A70

Description
80A70 ROLLER CHAIN SPROCKET ; 70T 22.870" OD 1 1/2" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A70

BDI # 747556

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.289

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.867
Pitch Diameter - Millimeter: 566.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY