Page 1 of 1162

Next

Compare
80BS13 2

COMPARE

80BS13 2

Description
80BS13 2 ROLLER CHAIN SPROCKET ; 1" P 13T 2" BORE

MARTIN SPROCKET & GR

Part # 80BS13 2

BDI # 624524

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 4.179
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.657
Other Features: With 2 Set Screw
Global Part Number GPN: 35486
Pitch Diameter - Millimeter: 106.14
Mounting Method: Finished Bore

Price Inventory : In stock
$ 45.09 / each QTY
L190 1-15/16

COMPARE

L190 1-15/16

Description
L190 1-15/16 COUPLING HUB

TB WOODS

Part # L19011516

BDI # 987434

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
Request A Price QTY
80A13

COMPARE

80A13

Description
80A13 ROLLER CHAIN SPROCKET ; RSB 80 CHAIN 13T A-NO HUB

MARTIN SPROCKET & GR

Part # 80A13

BDI # 624398

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 4.179
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.657
Global Part Number GPN: 31838
Pitch Diameter - Millimeter: 106.14
Mounting Method: Rough Bore

Price Inventory : In stock
Request A Price QTY
35BS35 1

COMPARE

35BS35 1

Description
35BS35 1 ROLLER CHAIN SPROCKET ; 3/8" P 35T 1" BORE

MARTIN SPROCKET & GR

Part # 35BS35 1

BDI # 618790

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Pitch Diameter - Inch: 4.184
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.392
Other Features: With 2 Set Screw
Global Part Number GPN: 33028
Pitch Diameter - Millimeter: 106.274
Mounting Method: Finished Bore

Price Inventory : In stock
Request A Price QTY
7SC50

COMPARE

7SC50

Description
7SC50 ELASTOMERIC COUPLING FLANGE

TB WOODS

Part # 7SC50

BDI # 984888

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
Request A Price QTY