GF80HT-INS

COMPARE

GF80HT-INS

Description
GF80HT-INS COUPLING INSERT ; GO-FLEX STK

MARTIN SPROCKET & GR

Part # GF80HT-INS

BDI # 24658142

Features

Component: Insert
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 9.98
Outside Diameter - Millimeter: 253.492

Other Features: Components May or May Not Intermix Among Brands | Go-Flex | Hi-Temperature | White
Coupling Type: Jaw Coupling
Torque: 145000In-Lbs

Price Inventory : Available to order
Request A Price QTY
GF80MD-INS

COMPARE

GF80MD-INS

Description
GF80MD-INS COUPLING INSERT ; GO-FLEX STK

MARTIN SPROCKET & GR

Part # GF80MD-INS

BDI # 24658143

Features

Component: Insert
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 9.98
Outside Diameter - Millimeter: 253.492

Other Features: Components May or May Not Intermix Among Brands | Go-Flex | Medium Duty | Dark Blue
Coupling Type: Jaw Coupling
Torque: 145000In-Lbs

Price Inventory : Available to order
Request A Price QTY
GF80SD-INS

COMPARE

GF80SD-INS

Description
GF80SD-INS COUPLING INSERT ; GO-FLEX STK

MARTIN SPROCKET & GR

Part # GF80SD-INS

BDI # 24658145

Features

Component: Insert
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 9.98
Outside Diameter - Millimeter: 253.492

Other Features: Components May or May Not Intermix Among Brands | Go-Flex | Standard Duty | Red
Coupling Type: Jaw Coupling
Torque: 75000In-Lbs

Price Inventory : Available to order
Request A Price QTY
GF80XD-INS

COMPARE

GF80XD-INS

Description
GF80XD-INS COUPLING INSERT ; GO-FLEX STK

MARTIN SPROCKET & GR

Part # GF80XD-INS

BDI # 24658147

Features

Component: Insert
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 9.98
Outside Diameter - Millimeter: 253.492

Other Features: Components May or May Not Intermix Among Brands | Go-Flex | Extreme Duty | Black
Coupling Type: Jaw Coupling
Torque: 220000In-Lbs

Price Inventory : Available to order
Request A Price QTY