Page 1 of 4

Next

Compare
L035 1/8 NKW

COMPARE

L035 1/8 NKW

Description
L035 1/8 NKW HUB ; 1/8" BORE 5/8" HUB DIA

TIMKEN LOVEJOY

Part # 68514410124

BDI # 592513

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L035 SPIDER SOX 55-60 DURO

COMPARE

L035 SPIDER SOX 55-60 DURO

Description
L035 SPIDER SOX 55-60 DURO CPLG ELEMENT

TIMKEN LOVEJOY

Part # 68514410118

BDI # 1403101

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 3.5In-Lbs

Price Inventory : In stock
Loading Price
QTY
LSC-5 SS

COMPARE

LSC-5 SS

Description
LSC-5 SS SHAFT COLLAR ; STAINLESS STEEL

TIMKEN LOVEJOY

Part # 68514417563

BDI # 593108

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 7.95
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875
Bore - Millimeter: 7.95
Width - Inch: 0.313

Price Inventory : Available to order
Loading Price
QTY
LSC-5

COMPARE

LSC-5

Description
LSC-5 SHAFT COLLAR

TIMKEN LOVEJOY

Part # 68514417510

BDI # 593061

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 7.95
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875
Bore - Millimeter: 7.95
Other Features: Zinc Plated

Price Inventory : Available to order
Loading Price
QTY
MSF16 3/16 NKW

COMPARE

MSF16 3/16 NKW

Description
MSF16 3/16 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514458039

BDI # 596242

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Zinc Alloy
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 8
Other Features: Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Mounting Method: Set Screw
Coupling Type: Mini Soft Elastomeric Coupling
Torque: 4.4In-Lbs

Price Inventory : Available to order
Loading Price
QTY