TLM-04

COMPARE

TLM-04

Description
TLM-04 TANGENTLOK LOCKNUT ; M20 X 1.0 THREAD 34.9MM OD 9.5MM THK

WHITTET-HIGGINS

Part # TLM-04

BDI # 966673

Features

Thread Size: M20 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.374
Outside Diameter - Millimeter: 34.9
Other Features: Mild Steel | Mechanical Lock | Three 10-32 Set Screws

Nominal Thickness - Inch: 0.374
Nominal Thickness - Millimeter: 9.5

Price Inventory : Available to order
Request A Price QTY