60BTL41

COMPARE

60BTL41

Description
60BTL41 TAPER LOCK SPROCKET

TSUBAKI

Part # 60BTL41

BDI # 919382

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 9.798
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 10.219
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 248.86
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
60A41

COMPARE

60A41

Description
60A41 ROLLER CHAIN SPROCKET ; 41T 10.220" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A41

BDI # 746634

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.798

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.219
Pitch Diameter - Millimeter: 248.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
60B41

COMPARE

60B41

Description
60B41 ROLLER CHAIN SPROCKET ; 41T 10.220" OD 1" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B41

BDI # 746951

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.798

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.219
Pitch Diameter - Millimeter: 248.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY