80B31H

COMPARE

80B31H

Description
80B31H ROLLER CHAIN SPROCKET ; 31HT 10.430" OD 1 3/16" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B31H

BDI # 747933

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.884

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.434
Pitch Diameter - Millimeter: 251.054
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
80A31H

COMPARE

80A31H

Description
80A31H ROLLER CHAIN SPROCKET ; 31HT 10.430" OD 1 3/16" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A31H

BDI # 747527

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.884

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.434
Pitch Diameter - Millimeter: 251.054
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY