50A55

COMPARE

50A55

Description
50A55 ROLLER CHAIN SPROCKET ; 55T 11.310" OD 15/16" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A55

BDI # 745652

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.948

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.305
Pitch Diameter - Millimeter: 278.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
50B55

COMPARE

50B55

Description
50B55 ROLLER CHAIN SPROCKET ; 55T 11.310" OD 1" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B55

BDI # 746010

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.948

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.305
Pitch Diameter - Millimeter: 278.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY