80QD34-SF

COMPARE

80QD34-SF

Description
80QD34-SF ROLLER CHAIN SPROCKET ; 1" PITCH 34T 11.39" SF BUSHING

POWERDRIVE LLC

Part # 80QD34-SF

BDI # 747992

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 10.838
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.392
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 275.28
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
80B34H

COMPARE

80B34H

Description
80B34H ROLLER CHAIN SPROCKET ; 34HT 11.390" OD 1 3/16" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B34H

BDI # 747935

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.838

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.392
Pitch Diameter - Millimeter: 275.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
80A34H

COMPARE

80A34H

Description
80A34H ROLLER CHAIN SPROCKET ; 34HT 11.390" OD 1 3/16" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A34H

BDI # 747530

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.838

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.392
Pitch Diameter - Millimeter: 275.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY