120TLB24H

COMPARE

120TLB24H

Description
120TLB24H TAPER-LOCK SPROCKET ; HARDENED

LINN GEAR

Part # 120TLB24H

BDI # 586021

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 11.492
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.294
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 291.9
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
H120BTL24

COMPARE

H120BTL24

Description
H120BTL24 TAPER LOCK SPROCKET

TSUBAKI

Part # H120BTL24

BDI # 919532

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 11.492
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 12.294
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 291.9
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
120TLB24

COMPARE

120TLB24

Description
120TLB24 TAPER-LOCK SPROCKET

LINN GEAR

Part # 120TLB24

BDI # 586038

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 11.492
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.294
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 291.9
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
120A24

COMPARE

120A24

Description
120A24 ROLLER CHAIN SPROCKET ; 24T 12.290" OD 1 1/4" ID 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A24

BDI # 740960

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.492

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.294
Pitch Diameter - Millimeter: 291.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY