Page 1 of 4

Next

Compare
50TLB60

COMPARE

50TLB60

Description
50TLB60 TAPER-LOCK SPROCKET

LINN GEAR

Part # 50TLB60

BDI # 585853

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 11.942
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.301
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 303.33
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
50-2TLB60

COMPARE

50-2TLB60

Description
50-2TLB60 TAPER-LOCK SPROCKET ; DOUBLE

LINN GEAR

Part # 50-2TLB60

BDI # 589564

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 11.942
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.301
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 303.33
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
50BTB60

COMPARE

50BTB60

Description
50BTB60 ROLLER CHAIN SPROCKET ; 50 60 TEETH 1 ROW HT

IWIS DRIVE SYSTEMS

Part # 80063808

BDI # 20643187

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 11.942
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.301
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 303.33
Mounting Method: Bushed

Price Inventory : Available to order
$ 174.88 / each QTY
D50CTL60

COMPARE

D50CTL60

Description
D50CTL60 ROLLER CHAIN SPROCKET ; 60 TEETH ANSI 50

IWIS DRIVE SYSTEMS

Part # 81018993

BDI # 20643287

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 11.942
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.301
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 303.33
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
50QD60-SK

COMPARE

50QD60-SK

Description
50QD60-SK ROLLER CHAIN SPROCKET ; 5/8" PITCH 60T 12.3" SK BUSHING

POWERDRIVE LLC

Part # 50QD60-SK

BDI # 746059

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 11.942
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.301
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 303.33
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY