N-072

COMPARE

N-072

Description
N-072 LOCKNUT ; 5TPI ACME 16.5" OD 1.791" NOMINAL THK

WHITTET-HIGGINS

Part # N-072

BDI # 967654

Features

Thread Size: 14.15-5
Inch - Metric: Inch
Outside Diameter - Inch: 16.5
Outside Diameter - Millimeter: 419.1
Threads per Inch: 5

Nominal Thickness - Inch: 1.791
Nominal Thickness - Millimeter: 45.491

Price Inventory : Available to order
Request A Price QTY