6J2.06-1108

COMPARE

6J2.06-1108

Description
6J2.06-1108 TAPER LOCK V-BELT SHEAVE

DODGE

Part # 122952

BDI # 258227

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.06
Outside Diameter - Millimeter: 52.324
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method: Bushed
Belt Series: J
Bushing Size: 1108
Number of Grooves: 6

Price Inventory : Available to order
Request A Price QTY
NSH-07

COMPARE

NSH-07

Description
NSH-07 LOCKNUT ; 1.376-18 THREAD 2.06IN OD 0.56IN THK

WHITTET-HIGGINS

Part # NSH-07

BDI # 966473

Features

Thread Size: 1.376-18
Inch - Metric: Inch
Outside Diameter - Inch: 2.06
Outside Diameter - Millimeter: 52.324
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 10-24 Set Screws

Threads per Inch: 18
Nominal Thickness - Inch: 0.56
Nominal Thickness - Millimeter: 14.224

Price Inventory : Available to order
$ 59.37 / each QTY
NSH-065

COMPARE

NSH-065

Description
NSH-065 LOCKNUT ; 1.312-18 THREAD 2.06IN OD 0.56IN THK

WHITTET-HIGGINS

Part # NSH-065

BDI # 966472

Features

Thread Size: 1.312-18
Inch - Metric: Inch
Outside Diameter - Inch: 2.06
Outside Diameter - Millimeter: 52.324
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 10-24 Set Screws

Threads per Inch: 18
Nominal Thickness - Inch: 0.56
Nominal Thickness - Millimeter: 14.224

Price Inventory : Available to order
Request A Price QTY