04B-28B

COMPARE

04B-28B

Description
04B-28B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001126

BDI # 18117646

Features

Chain Pitch - Inch: 0.236
Chain Size: 04B-1
Chain Pitch - Millimeter: 6
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.109

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.201
Pitch Diameter - Millimeter: 53.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 04B-1B28

COMPARE

PHS 04B-1B28

Description
PHS 04B-1B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 04B-1B28

BDI # 1284418

Features

Chain Pitch - Inch: 0.236
Chain Size: 04B-1
Chain Pitch - Millimeter: 6
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.109

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.201
Pitch Diameter - Millimeter: 53.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY