25A26H

COMPARE

25A26H

Description
25A26H ROLLER CHAIN SPROCKET ; 26HT 2.209" OD 3/8" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25A26H

BDI # 742496

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.074

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.209
Pitch Diameter - Millimeter: 52.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
25B26H

COMPARE

25B26H

Description
25B26H ROLLER CHAIN SPROCKET ; 26HT 2.209" OD 3/8" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25B26H

BDI # 742524

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.074

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.209
Pitch Diameter - Millimeter: 52.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY