50B11H

COMPARE

50B11H

Description
50B11H ROLLER CHAIN SPROCKET ; 11HT 2.500" OD 5/8" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B11H

BDI # 745966

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.219

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.504
Pitch Diameter - Millimeter: 56.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
50BS11H-7/8

COMPARE

50BS11H-7/8

Description
50BS11H-7/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 11T 2.500" OD 7/8" BORE

POWERDRIVE LLC

Part # 50BS11H-7/8

BDI # 745672

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 2.219
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.504
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 56.35
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
50A11H

COMPARE

50A11H

Description
50A11H ROLLER CHAIN SPROCKET ; 11HT 2.500" OD 5/8" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A11H

BDI # 745608

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.219

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.504
Pitch Diameter - Millimeter: 56.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY