BL-12

COMPARE

BL-12

Description
BL-12 LOCKNUT ; 18TPI 3.59" OD 0.79" THK

WHITTET-HIGGINS

Part # BL-12

BDI # 966551

Features

Thread Size: 2.36-18
Inch - Metric: Inch
Outside Diameter - Inch: 3.59
Outside Diameter - Millimeter: 91.186
Other Features: Mechanical Lock | M5 Lock Screw

Threads per Inch: 18
Nominal Thickness - Inch: 0.78
Nominal Thickness - Millimeter: 19.812

Price Inventory : Available to order
Request A Price QTY