085B-22A

COMPARE

085B-22A

Description
085B-22A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002014

BDI # 18118518

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.513

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.76
Pitch Diameter - Millimeter: 89.24
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
081B-22B

COMPARE

081B-22B

Description
081B-22B ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001808

BDI # 18118323

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.513

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.76
Pitch Diameter - Millimeter: 89.24
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
081B-22A

COMPARE

081B-22A

Description
081B-22A ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001807

BDI # 18118322

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.513

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.76
Pitch Diameter - Millimeter: 89.24
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
085B-22B

COMPARE

085B-22B

Description
085B-22B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002015

BDI # 18118519

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.513

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.76
Pitch Diameter - Millimeter: 89.24
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY