100A10H

COMPARE

100A10H

Description
100A10H ROLLER CHAIN SPROCKET ; 10HT 4.600" OD 1" BORE 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A10H

BDI # 740514

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.045

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.598
Pitch Diameter - Millimeter: 102.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY