NSH-18

COMPARE

NSH-18

Description
NSH-18 LOCKNUT ; 3.527-12 THREAD 4.66IN OD 0.88IN THK

WHITTET-HIGGINS

Part # NSH-18

BDI # 966606

Features

Thread Size: 3.527-12
Inch - Metric: Inch
Outside Diameter - Inch: 4.66
Outside Diameter - Millimeter: 118.364
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 5/16-18 Set Screws

Threads per Inch: 12
Nominal Thickness - Inch: 0.88
Nominal Thickness - Millimeter: 22.352

Price Inventory : Available to order
Request A Price QTY