05B-2-47A

COMPARE

05B-2-47A

Description
05B-2-47A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001252

BDI # 18117764

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.715

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.846
Pitch Diameter - Millimeter: 119.77
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
05B-47A

COMPARE

05B-47A

Description
05B-47A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001325

BDI # 18117845

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.715

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.846
Pitch Diameter - Millimeter: 119.77
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 05B-1A47

COMPARE

PHS 05B-1A47

Description
PHS 05B-1A47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1A47

BDI # 1284460

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.715

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.846
Pitch Diameter - Millimeter: 119.77
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 05B-1B47

COMPARE

PHS 05B-1B47

Description
PHS 05B-1B47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1B47

BDI # 1284525

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 4.715
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.846
Other Features: 12MM Plain Bore
Pitch Diameter - Millimeter: 119.77
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY