6020H TL CHAIN CPLG FLG

COMPARE

6020H TL CHAIN CPLG FLG

Description
6020H TL CHAIN CPLG FLG ; TAPER-LOCK CLOSE-COUPLED

DODGE

Part # 099055

BDI # 21853056

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 5.176
Length Thru Bore - Millimeter: 31.75

Length Thru Bore - Inch: 1.25
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : Available to order
Request A Price QTY